Floor Finisher Applicator System
Taski® Floor Finisher Applicator System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ergonomic design
- Everything that touches the finish is disposable
- Turns floor finish from an art to a science
- Easy to learn to use
- Light and portable
- Everything required to apply floor finish is in the case of finish
Documents
Specifications
- Collection:
- Taski®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 60-1/2 in