2.5 L Floor Finish, 6 Per Case
Vectra® 2.5 L Floor Finish, 6 Per Case
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cures on the floor faster than traditional floor coatings
- Resists dirt embedment, black heel marks, scratching and scuffing
- Provides better buff response
- Responds well to 175 through 1500 RPM equipment
- Will work with UHS equipment
- Convenient ProSpeed™ packaging, designed to use with the ProSpeed™ finish applicator
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Vectra®
- Color Finish Name:
- Off White
- Package Quantity:
- 6 Per Case
- Product Type:
- Floor Finish
- Size:
- 2.5 L