This product requires certification to purchase.

5 gal Floor Finish

This product has been replaced by

No image available
5 GALLON VECTRA PROX FLOOR FINISH 1/CASE
Manufacturer Part #101109988
You last purchased this on
 
Diversey

Vectra® 5 gal Floor Finish

  • Fast #
  • Part #D5105047
  • Item #5051680
  • Manufacturer Part #5105047
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
5 GALLON VECTRA PROX FLOOR FINISH 1/CASE
Manufacturer Part #101109988
Diversey

Vectra® 5 gal Floor Finish

  • Fast #
  • Part #D5105047
  • Item #5051680
  • Manufacturer Part #5105047
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • Cures on the floor faster than traditional floor coatings
  • Resists dirt embedment, black heel marks, scratching and scuffing
  • Provides better buff response
  • Responds well to 175 through 1500 RPM equipment
  • Will work with UHS equipment
  • Provides diamond-like brilliance, clarity and durability
  • Meets ASTM D2047 requirements for slip resistance
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Collection:
Vectra®
Color Finish Name:
Off White
Dilution Rate:
Ready to Use
Material:
Liquid
Product Type:
Floor Finish
Proposition 65:
WARNING: This product can expose you to chemicals including Styrene which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Size:
5 gal