1.4 L One-Step Disinfectant Cleaner and Deoderizer, 2 Per Case
Virex® II 256 1.4 L One-Step Disinfectant Cleaner and Deoderizer, 2 Per Case
Frequently Purchased Together
Product Details
Product Details
- Meets OSHA's bloodborne pathogen standards for HBV and HIV
- One-step quaternary disinfectants cleaner and deodorant to clean and disinfect hard surfaces in hospitals, nursing homes and other facilities
- Provides broad spectrum kill of microorganisms including HBV, HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1 and 2, Influenza Type A2, Adenovirus, Rotavirus and many more
- Highly concentrated quaternary formula provides excellent 1-step, cost effective cleaner and disinfection
- Kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria
- Use-solution is neutral to floor finish so it will not dull, pit or soften floor finishes
- Mild minty scent
- Dilution rate of 1:256
Documents
Specifications
- Application:
- Institutional, Medical
- Collection:
- Virex® II 256
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- 2 Per Case
- Product Type:
- Disinfectant Cleaner, Minty
- Size:
- 1.4 L