This product requires certification to purchase.

5 L Disinfectant Cleaner

You last purchased this on
 
Diversey

Virex® II 256 5 L Disinfectant Cleaner

  • Fast #
  • Part #D3062768
  • Item #5051790
  • Manufacturer Part #3062768
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Virex® II 256 5 L Disinfectant Cleaner

  • Fast #
  • Part #D3062768
  • Item #5051790
  • Manufacturer Part #3062768
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets OSHA's bloodborne pathogen standards for HBV and HIV
  • One-step quaternary disinfectants cleaner and deodorant to clean and disinfect hard surfaces in hospitals, nursing homes and other facilities
  • Provides broad spectrum kill of microorganisms including HBV, HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1 and 2, Influenza Type A2, Adenovirus, Rotavirus and many more
  • Highly concentrated quaternary formula provides excellent 1-step, cost effective cleaner and disinfection
  • Kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria
  • Use-solution is neutral to floor finish so it will not dull, pit or soften floor finishes
  • Mild minty scent
  • Requires Certification

Documents


Specifications

Application:
Disinfectant Cleaner
Collection:
Virex® II 256
Color Finish Name:
Blue
Material:
Liquid
Product Type:
Disinfectant Cleaner
Size:
5 L