2.5 L Cleaner and Disinfectant (Case of 2)
Virex® Plus 2.5 L Cleaner and Disinfectant (Case of 2)
Product Details
Product Details
- Meets OSHA's BloodBorne pathogen standards for HBV and HIV.
- One-step quaternary disinfectant cleaner and deodorizer to clean and disinfect hard surfaces in hospitals, nursing homes and other facilities.
- Is effective against a broad spectrum of bacteria, is Virucidal, including HIV-1, Hepatitis B Virus, Hepatitis C Virus, and Fungicidal.
- Is a heavy-duty disinfectant cleaner that cleans, disinfects and deodorizes in one labor saving step. Also delivers non-acid disinfectant and cleaning performance in an economical concentrate.
- Meets AOAC efficacy standards for hospital disinfectants.
- Is an effective one-step sanitizer-cleaner for use on non-food contact surfaces.
Specifications
- Collection:
- Virex® Plus
- Dilution Rate:
- 1:51
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Product Type:
- Liquid Concentrate
- SCAQMD Compliant:
- No
- Size:
- 2.5 L