This product requires certification to purchase.

32 oz. Ready-to-Use Disinfectant Cleaner, 12 Per Case

You last purchased this on
 
Diversey

Virex® TB 32 oz. Ready-to-Use Disinfectant Cleaner, 12 Per Case

  • Fast #
  • Part #D04743
  • Item #9047779
  • Manufacturer Part #04743.
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Virex® TB 32 oz. Ready-to-Use Disinfectant Cleaner, 12 Per Case

  • Fast #
  • Part #D04743
  • Item #9047779
  • Manufacturer Part #04743.
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 2 – for example, 2, 4, 6, and so on.
Order in multiples of 2
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ready-to-use formula provides excellent cleaning, disinfecting and deodorizing in one step
  • Spray bottles
  • Ready to use
  • EPA registered
  • Size: 32 ounce
  • Requires Certification

Documents


Specifications

Application:
Healthcare, Hospitals, Hotels, Medical
Collection:
Virex® TB
Color Finish Name:
Colorless
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Package Quantity:
12 Per Case
Product Type:
Disinfectant Cleaner, Lemon
Size:
32 oz