1/2 in. Forged Steel Regular Port Flanged Gate Valve
DSI® 1/2 in. Forged Steel Regular Port Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- DSI®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Forged Steel, Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Type:
- Gate Valve