(Pack of 3) Adapter
(Pack of 3) Adapter
Package Quantity Info:
Each: 1 Inner Pack: 180 Case: 180 Pallet: 8400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A convenient low cost port for refrigeration servicing
- May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking
- DiversiTech's access fittings have 1/4" SAE male flare access ports and include a quick seal cap and a stainless and brass special refrigerant valve core
Specifications
- Color Finish Name:
- Brass
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connection 3:
- Male Flare
- End Connections:
- Solder x Solder x Male Flare
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 3/8 in x 1/4 in
- Material:
- Brass
- Origin:
- Global
- Package Quantity:
- Pack of 3
- Product Type:
- Adapter
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Refrigerant:
- R-22
- Width:
- 5-1/4 in