1/2 in. Steel Strap
1/2 in. Steel Strap
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100 Pallet: 78200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy to use and install
- UL and CSA listed
- Suitable for indoor or outdoor use
- Zinc-plated steel resists corrosion
- Secures EMT conduit to surfaces for greater load bearing
- 1/2 in universal inlets/outlets
- Lever handle
- ADA
Specifications
- Application:
- EMT Conduit, Indoor, Outdoor
- Depth:
- 1-3/4 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 57/100 in
- Length:
- 1-79/100 in
- Material:
- Steel
- Product Type:
- Strap
- UL Listed:
- Yes
- Width:
- 3/4 in