This product requires certification to purchase.

1/2 in. x 6 ft. #10 THHN Whip Single Non-Metallic

You last purchased this on
 
DiversiTech®

1/2 in. x 6 ft. #10 THHN Whip Single Non-Metallic

  • Fast #
  • Part #DIV6126NMSP
  • Item #1947794
  • Manufacturer Part #6-12-6NMSP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

1/2 in. x 6 ft. #10 THHN Whip Single Non-Metallic

  • Fast #
  • Part #DIV6126NMSP
  • Item #1947794
  • Manufacturer Part #6-12-6NMSP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The DiversiTech® 6-12-6NMS Divers Whips, 2 Non-Metallic Straight Connectors, 1/2 in conduit size, 6 ft. length, #10 THHN wire size Liquid-tight flexible Conduit system constructed from a moisture, oil and sunlight Temperature resistant encapsulated polyvinyl chloride PVC compound.
  • They can also be used for heat pumps, refrigeration, hot tubs, swimming pools, and outdoor lighting. This product was made by DiversiTech for the DiversiTech branded items.
  • A labor saving convenience kit for hooking up A/C units, heat pumps, hot tubs, swimming pools and outdoor Lighting.
  • Three distinct wire colors for ease of hookup.
  • Requires Certification

Documents


Specifications

Diameter:
21/25 in
Length:
6 ft
Material:
Non-Metallic
Material Type:
Polymeric