1/4 in Core
1/4 in Core
Frequently Purchased Together
Product Details
Product Details
- A convenient low cost port for refrigeration servicing
- May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking
- DiversiTech's access fittings have 1/4" SAE male flare access ports and include a quick seal cap and a stainless and brass special refrigerant valve core
Specifications
- Color Finish Name:
- Brass
- End Connection 1:
- Male Flare
- End Connections:
- Male Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 13/100 in
- Length:
- 5-1/4 in
- Material:
- Brass, Stainless Steel
- Origin:
- Global
- Package Quantity:
- Pack of 6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 7/500 lb
- Width:
- 3-1/4 in