This product requires certification to purchase.

1/4 in. Insulated Male Terminal 12-Pack

You last purchased this on
 
DiversiTech®

1/4 in. Insulated Male Terminal 12-Pack

  • Fast #
  • Part #DIVDM32
  • Item #3184123
  • Manufacturer Part #DM32
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

1/4 in. Insulated Male Terminal 12-Pack

  • Fast #
  • Part #DIVDM32
  • Item #3184123
  • Manufacturer Part #DM32
4.9 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 100 Pallet: 462900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Butted seam construction prevents splitting under maximum pressure
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping
  • Color coded insulation and wire range stamped on terminal for easy identification
  • Insulated
  • Requires Certification

Specifications

Color Finish Name:
Silver
End Connection 1:
Male
End Connections:
Male
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Plastic
Package Quantity:
Pack of 12
UL Listed:
Yes