1/4 in. Purge Tool with Adjustable Dial
1/4 in. Purge Tool with Adjustable Dial
Frequently Purchased Together
Product Details
Product Details
- Provides a quick and easy way to purge copper pipes with nitrogen
- With a turn of the dial, it quickly switches to a very low flow of nitrogen for proper brazing of the copper
Specifications
- Color Finish Name:
- Red
- End Connection 1:
- SAE
- Height:
- 2 in
- Length:
- 2 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Nitro Purge Tool
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 2-1/4 in