1/4 Swivel T 3PK
1/4 Swivel T 3PK
Package Quantity Info:
Each: 1 Inner Pack: 90 Case: 90 Pallet: 5455-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A convenient low cost port for refrigeration servicing
- May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking
Specifications
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connection 2:
- Female
- End Connections:
- MPT x Female
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 5-3/4 in
- Material:
- Brass
- Origin:
- Global
- Package Quantity:
- Pack of 3
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Weight:
- 0.39 lb
- Width:
- 3/4 in