1/4 x 5/16 in. Quick Change Magnetic Nut Driver
1/4 x 5/16 in. Quick Change Magnetic Nut Driver
Frequently Purchased Together
Product Details
Product Details
- The nut driver has officially advanced. And it’s done it through its simplicity. Our Quick-Change Magnetic Nut Driver is two tools in one, allowing you to switch from 1/4” to 5/16” with ease. And, after you have your size selected, it gives you quite a few other on-the-job advantages – like a magnetic tip for a secure hold and deep shaft for long bolts.
- It even offers a color-coded insert for quick identification, a slip-resistant grip for more torque and a chrome-vanadium steel construction for extra durability.
- Quickly switch between 1/4” and 5/16”, the two most common sizes.
Specifications
- Color Finish Name:
- Green, Black
- Drive Size:
- 1/4 in, 5/16 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Length:
- 3-1/4 in
- Magnetic:
- Yes
- Material:
- Steel, Plastic
- Number of Pieces:
- 2 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Shaft Size:
- 1-1/4 in
- Tool Type:
- Nut Driver
- Weight:
- 3 oz