1/8MPT X 1/4FL Access Fitting 6PK
1/8MPT X 1/4FL Access Fitting 6PK
Product Details
Product Details
- Solid brass construction
Specifications
- Color Finish Name:
- Silver
- End Connection 1:
- MPT
- End Connection 2:
- Flare
- End Connections:
- MPT x Flare
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/8 in x 1/4 in
- Length:
- 1/4 in
- Origin:
- Domestic
- Package Quantity:
- Pack of 6
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Weight:
- 0.2 lb
- Width:
- 1/4 in