1-1/2 in Aviation
1-1/2 in Aviation
Product Details
Product Details
- This snip significantly improves sheet metal cutting
- The ergonomic design allows for easier cutting in tight places, improved safety by elevating hands above metal working surfaces and increase wrist range motion
- Right handed model
Specifications
- Blade Length (in):
- 1-1/2 in
- Color Finish Name:
- Green
- Direction of Cut:
- Right
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Tool Type:
- Aviation
- Width:
- 3/4 in