This product requires certification to purchase.

1-1/2 in. Abrasive Cloth

You last purchased this on
 
DiversiTech®

1-1/2 in. Abrasive Cloth

  • Fast #
  • Part #DIVSC10
  • Item #1686438
  • Manufacturer Part #SC-10
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

1-1/2 in. Abrasive Cloth

  • Fast #
  • Part #DIVSC10
  • Item #1686438
  • Manufacturer Part #SC-10
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to use
  • Can be used on any diameter pipe
  • For cleaning and polishing copper pipe before soldering
  • Works wet or dry
  • Exceeds industry standards for abrasive cloth
  • Requires Certification

Documents


Specifications

Color Finish Name:
Tan
Depth:
6-7/20 in
Length:
10 yd
Material:
Aluminum Oxide
Product Type:
Abrasive Cloth
Width:
1-1/2 in