This product requires certification to purchase.

1-1/4 in. Garden Hose Spray Nozzle with Pistol Grip

You last purchased this on
 
DiversiTech®

1-1/4 in. Garden Hose Spray Nozzle with Pistol Grip

Brand image
You last purchased this on
 
DiversiTech®

1-1/4 in. Garden Hose Spray Nozzle with Pistol Grip

  • Fast #
  • Part #DIV540572
  • Item #3535855
  • Manufacturer Part #540-572
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For spraying hot or cold water
  • Heavy-duty, self adjusting “duck” packing for lifetime proof seal
  • Made in USA
  • Requires Certification

Specifications

Color Finish Name:
Red
GSA Approved:
No
Height:
1-9/20 in
Length:
6-7/10 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Nozzle
UL Listed:
No
Weight:
0.46 lb
Width:
4-4/5 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com