1-3/4 x 1-3/4 x 1-1/2 in. Condensate Drain Pan
1-3/4 x 1-3/4 x 1-1/2 in. Condensate Drain Pan
Frequently Purchased Together
Product Details
Product Details
- 3/4" FIP connection
- A/C condensate drain pan fittings
- Specifically designed to prevent leaks
- Fits most drain pans
- Easy to install and use
- Schedule 40 PVC for years of reliability
- Smooth interior with no rough spots minimizes build up
Specifications
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-3/4 in
- Length:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Width:
- 1-1/2 in