This product requires certification to purchase.

1 gal. Wand Sprayer

You last purchased this on
 
DiversiTech®

1 gal. Wand Sprayer

  • Fast #
  • Part #DIV2601
  • Item #759464
  • Manufacturer Part #2601
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

1 gal. Wand Sprayer

  • Fast #
  • Part #DIV2601
  • Item #759464
  • Manufacturer Part #2601
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Acid impervious design with 36" reinforced hose
  • Lock-on feature for continuous spraying
  • 2-piece detachable nozzle for easy cleaning
  • Full 5 year warranty
  • Requires Certification

Documents


Specifications

Capacity:
1 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
17 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Wand Sprayer
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov