This product requires certification to purchase.

1 in. Non Metal Liquid Tight Straight Connection

You last purchased this on
 
DiversiTech®

1 in. Non Metal Liquid Tight Straight Connection

  • Fast #
  • Part #DIV750NMLT100
  • Item #2144588
  • Manufacturer Part #750-NMLT100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

1 in. Non Metal Liquid Tight Straight Connection

  • Fast #
  • Part #DIV750NMLT100
  • Item #2144588
  • Manufacturer Part #750-NMLT100
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with metallic and non-metallic liquid tite conduit, type B
  • Provides smooth connection, no sharp edges to strip wire
  • Wiring easily pulled through
  • Suitable for indoor or outdoor use
  • U. L. listed C.U.L. listed
  • Requires Certification

Specifications

Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Material:
Non-Metallic