This product requires certification to purchase.

1 Pack Terminal

You last purchased this on
 
DiversiTech®

1 Pack Terminal

  • Fast #
  • Part #DIV6251
  • Item #3757213
  • Manufacturer Part #6251
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

1 Pack Terminal

  • Fast #
  • Part #DIV6251
  • Item #3757213
  • Manufacturer Part #6251
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • These female terminals crimp to the wires which relieves the need to solder
  • Insulated female slip-on
  • Wire range 12-10, tab size 0.25
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Depth:
8-3/20 in
Height:
1/4 in
Length:
4-1/4 in
Material:
Plastic
Material Type:
Nylon, Vinyl
Product Type:
Terminal Crimp
Temperature Range:
Up to 900 Deg F
UL Listed:
No
Weight:
0.2 lb
Width:
3 in
Wire Gauge (AWG):
12 - 10 ga