This product requires certification to purchase.

1 x 5 in. Galvanized Steel Reducing Washer

You last purchased this on
 
DiversiTech®

1 x 5 in. Galvanized Steel Reducing Washer

  • Fast #
  • Part #DIVPI305
  • Item #3757818
  • Manufacturer Part #PI305
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

1 x 5 in. Galvanized Steel Reducing Washer

  • Fast #
  • Part #DIVPI305
  • Item #3757818
  • Manufacturer Part #PI305
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Reducing washers are for reducing knockout holes. These washers have raised flanges for a tight fit and are made of galvanized steel. PI308 reduces hole to fit appliance switch.
  • Washers have raised flanges for a tight fit and are made of galvanized steel.
  • Reducing washers are for use when the raceway is smaller in trade size than the trade size of the knockout it is intended to enter.
  • Steel material provides installation integrity.
  • Zinc electro-plated for corrosion-resistance.
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
1 in
Length:
5 in
Material:
Steel