10 ft. 10 ga Stranded Copper Wire
10 ft. 10 ga Stranded Copper Wire
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This copper wire is UL listed and THHN wire.
- It is 19 strand copper and is 600 V as well as 90 degree Celsius rated.
- For indoor or outdoor use
- 10 gauge, red 10ft.
Specifications
- Cable or Wire Type:
- THHN
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 10 ft
- Material:
- Brass
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 10 ga