This product requires certification to purchase.

10 ft. Standard Copper Wire in Black

You last purchased this on
 
DiversiTech®

10 ft. Standard Copper Wire in Black

Brand image
You last purchased this on
 
DiversiTech®

10 ft. Standard Copper Wire in Black

  • Fast #
  • Part #DIVW101
  • Item #759535
  • Manufacturer Part #W101
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • This copper wire is UL listed and THHN wire.
  • It is 19 strand copper and is 600 V as well as 90 degree Celsius rated.
  • For indoor or outdoor use
  • 10 gauge, black, 10ft.
  • Requires Certification

Specifications

Cable or Wire Type:
THHN
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
10 ft
Material:
Copper
Temperature Rating:
194
UL Listed:
Yes
Volts:
600V
Wire Gauge (AWG):
10 ga



Customers Also Bought
1–6 of 18 items
Part #DIVW125
Item #759543
3.2 out of 5 Customer Rating
Requires Certification
Part #DIVW803
Item #5099479
5 out of 5 Customer Rating
Requires Certification
Part #DIVW801
Item #3352725
3.4 out of 5 Customer Rating
Requires Certification
Part #DIVW102
Item #759536
5 out of 5 Customer Rating
Requires Certification
Part #DIV623006
Item #3184238
5 out of 5 Customer Rating
Requires Certification
Part #DIV623000
Item #3184308
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIVW801
Item #3352725
3.4 out of 5 Customer Rating
Requires Certification
Part #DIVW121
Item #759540
3.9 out of 5 Customer Rating
Requires Certification
Part #DIVW803
Item #5099479
5 out of 5 Customer Rating
Requires Certification
Part #DIVW123
Item #2492385
4 out of 5 Customer Rating
Requires Certification
Part #DIVW102
Item #759536
5 out of 5 Customer Rating
Requires Certification
Part #DIV710185G
Item #1576094
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing