This product requires certification to purchase.

100 ct Condensate Treatment Tablet

DiversiTech®

100 ct Condensate Treatment Tablet

  • Fast #
  • Part #DIVPROTREAT161
  • Item #4121492
  • Manufacturer Part #PROTREAT-161
5 out of 5 Customer Rating
Brand image
DiversiTech®

100 ct Condensate Treatment Tablet

  • Fast #
  • Part #DIVPROTREAT161
  • Item #4121492
  • Manufacturer Part #PROTREAT-161
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pro-Treat™ 161
  • Keeps drain pans and condensate lines clean and free flowing
  • Protects against clogs
  • Eliminates foul and musty odors
  • Tablets are 100% soluble and do not form any deposits in the pan or drain line
  • Dosage: 2 tablets per 3 tons each month
  • Requires Certification

Documents


Specifications

Length:
2-3/4 in
Size:
100 ct
UPC:
095247141722
Width:
2-3/4 in