This product requires certification to purchase.

100 Pack Female Terminal

You last purchased this on
 
DiversiTech®

100 Pack Female Terminal

  • Fast #
  • Part #DIVDS23C
  • Item #3184110
  • Manufacturer Part #DS23C
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

100 Pack Female Terminal

  • Fast #
  • Part #DIVDS23C
  • Item #3184110
  • Manufacturer Part #DS23C
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Volkswagon
  • Handle adjusts volume
  • Dial adjusts temperature
  • Touch-Clean® showerhead
  • Dual spray function
  • Metal Victorian handle with red/blue temperature indicator
  • ADA
  • Requires Certification

Specifications

Color Finish Name:
Silver
End Connection 1:
Female
End Connections:
Female
Material:
Brass
Package Quantity:
Pack of 100
UL Listed:
No
Width:
6-3/4 in