100 Pack High Temperature Female Terminal
100 Pack High Temperature Female Terminal
Product Details
Product Details
- Wire range 12-10
- Female
Specifications
- Color Finish Name:
- Silver
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Package Quantity:
- Pack of 100
- UL Listed:
- No
- Width:
- 1-22/25 in