This product requires certification to purchase.

100 Pack Insulated Butt Connector in Red

You last purchased this on
 
DiversiTech®

100 Pack Insulated Butt Connector in Red

Brand image
You last purchased this on
 
DiversiTech®

100 Pack Insulated Butt Connector in Red

  • Fast #
  • Part #DIVB211C
  • Item #3184199
  • Manufacturer Part #B211C
5 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Insulated
  • Handle Included
  • 9" High Spout Swings 360° For Added Convenience
  • Matching Soap Dispenser and Vegetable Sprayer For Coordinated Look
  • Single Lever Handle For Ease of Control
  • Matching Bar/prep Sink Faucet For Coordinated Kitchen
  • Requires Certification

Specifications

Color Finish Name:
Red
Length:
6-1/2 in
Material:
Plastic
Package Quantity:
Pack of 100
UL Listed:
No
Width:
6-1/2 in
Wire Gauge (AWG):
10 ga



Call for Pricing
Call for Pricing