100 Pack Non-Insulated Terminal
100 Pack Non-Insulated Terminal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non-insulated female terminals crimp to the wires which relieves the need to solder.
- Wire range 16-14, tab size .250
Specifications
- Color Finish Name:
- Silver
- End Connection 1:
- Female
- End Connections:
- Female
- Package Quantity:
- Pack of 100
- UL Listed:
- No
- Width:
- 2-1/10 in