10A Type S Non-Tamper Fuse
This product has been replaced by
Manufacturer Part #SOO010Z
10A Type S Non-Tamper Fuse
Frequently Purchased Together
Product Details
Product Details
- Provides specific overcurrent protection
- Time-delay element protects against premature blowing from motors in air conditioners or compressors
- Visual indication of good or blown condition
- Type S plug fuse
- U.L. listed. C.S.A. approved
Specifications
- AMP:
- 10
- Depth:
- 1-1/4 in
- Diameter - Inside 1:
- 1-1/4 in
- Product Type:
- Non-Tamper Plug Fuse
- UL Listed:
- Yes
- Volts:
- 125V