11 in. Nylon Cable Ties in Black (Pack of 50)
11 in. Nylon Cable Ties in Black (Pack of 50)
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 16-7/20 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 50
- Tensile Strength:
- 50 lbs/inch