This product requires certification to purchase.

11 in. Nylon Cable Ties in Natural

You last purchased this on
 
DiversiTech®

11 in. Nylon Cable Ties in Natural

  • Fast #
  • Part #DIV60263CX
  • Item #3756803
  • Manufacturer Part #60263CX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

11 in. Nylon Cable Ties in Natural

  • Fast #
  • Part #DIV60263CX
  • Item #3756803
  • Manufacturer Part #60263CX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
17-1/2 in
Length:
11 in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Tensile Strength:
50 lbs/inch
UL Listed:
Yes