12-10 AWG Size 8-Stud Insulated Spade 12-Pack
12-10 AWG Size 8-Stud Insulated Spade 12-Pack
Frequently Purchased Together
Product Details
Product Details
- Wire range 12-10, stud #8
- Insulated spade terminal
Specifications
- Color Finish Name:
- Blue
- Height:
- 4-19/50 in
- Length:
- 31/100 in
- Material:
- Plastic
- Package Quantity:
- Pack of 12
- UL Listed:
- Yes
- Width:
- 2-3/4 in
- Wire Gauge (AWG):
- 12-10 AWG