This product requires certification to purchase.

12 Pack Ring Insulated Stud in Yellow

You last purchased this on
 
DiversiTech®

12 Pack Ring Insulated Stud in Yellow

  • Fast #
  • Part #DIVR233C
  • Item #3184322
  • Manufacturer Part #R233C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

12 Pack Ring Insulated Stud in Yellow

  • Fast #
  • Part #DIVR233C
  • Item #3184322
  • Manufacturer Part #R233C
5 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Insulated
  • Wire range 12-10
  • Vinyl ring terminals have basic tongue type ring terminal.
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Package Quantity:
Pack of 12
UL Listed:
No
Width:
6-1/4 in
Wire Gauge (AWG):
10 ga