This product requires certification to purchase.

120V Condensate Removal Pump

You last purchased this on
 
DiversiTech®

120V Condensate Removal Pump

  • Fast #
  • Part #DIVPROCP22S
  • Item #9919806
  • Manufacturer Part #PROCP-22S
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

120V Condensate Removal Pump

  • Fast #
  • Part #DIVPROCP22S
  • Item #9919806
  • Manufacturer Part #PROCP-22S
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Asurity® PROCP-22S Condensate Pump is a 120 volt pump for standard applications. Includes built-in safety switch, 22 feet of lift, and metal hang tabs.
  • Built-in safety overflow switch
  • Suitable for condensate up to 160° F
  • Requires Certification

Specifications

AMP:
1.9
Cord Length:
6 ft
Depth:
12-1/4 in
Volts:
120V
Width:
37 in