13 Pack High Temperature Female Terminal
13 Pack High Temperature Female Terminal
Product Details
Product Details
- High temperature disconnect.
- Provides a firm wire connection with the ability to disconnect later
- Flared opening allows for easy wire insertion
Specifications
- Color Finish Name:
- Silver
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Package Quantity:
- Pack of 13
- UL Listed:
- No
- Width:
- 14 in