1/4 in. ID Clear Vinyl Tubing 100 ft. Roll
1/4 in. ID Clear Vinyl Tubing 100 ft. Roll
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Clear, vinyl tubing
- Maximum service temperature is 140°F
- Made in the USA
Specifications
- Brand Model Compatibility:
- All Air Conditioning and Refrigeration Condensate Drains
- Color Finish Name:
- Clear
- Diameter:
- 1/4 in
- Diameter - Outside:
- 17/50 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- PipeTubing Size:
- 1/4 in
- Product Type:
- Tube