14 in. Nylon Cable Ties in Natural (Pack of 50)
14 in. Nylon Cable Ties in Natural (Pack of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 3-33/50 in
- Height:
- 37/50 in
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Package Quantity:
- Pack of 50
- Product Type:
- Cable Ties
- Tensile Strength:
- 50 lbs/inch
- Width:
- 2-97/100 in