This product requires certification to purchase.

14 in. Plastic Nylon Cable Ties in Black

You last purchased this on
 
DiversiTech®

14 in. Plastic Nylon Cable Ties in Black

  • Fast #
  • Part #DIV60265BLX
  • Item #3757826
  • Manufacturer Part #60265BLX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

14 in. Plastic Nylon Cable Ties in Black

  • Fast #
  • Part #DIV60265BLX
  • Item #3757826
  • Manufacturer Part #60265BLX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Black ties are weather and UV resistant. Items in this section are Underwriters Laboratories listed or recognized under the prime manufacturer’s name
  • Nylon cable ties
  • Length- 14 in
  • Color- black- max bundle diameter- 4in
  • Tensile strength- 50 lb
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
13-1/2 in
Height:
1 in
Length:
14 in
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
Product Type:
Cable Tie
Tensile Strength:
50 lbs
Width:
6 in