15A 120V Combination Switch in White
15A 120V Combination Switch in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 4900-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use with air handlers and condensate pumps
- Touch-A-Matic design, with exclusive spring loaded steel ball mechanism for smooth, positive contact movement
- Small neon pilot light ON when switch is ON, is built in to the switch on switch/receptacle
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-3/4 in
- Product Type:
- Combination Switch
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 3 W
- Width:
- 1-3/4 in
- Wire Gauge (AWG):
- 16 ga