15 ft. 12 ga Stranded Copper Wire
15 ft. 12 ga Stranded Copper Wire
-
Pick Up: 2 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This copper wire is UL listed and THHN wire.
- It is 19 strand copper and is 600 V as well as 90 degree Celsius rated.
- For indoor or outdoor use
- 12 gauge, black, 15ft.
Specifications
- Cable or Wire Type:
- THHN
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 15 ft
- Material:
- Brass
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 12 ga