15 in. Nylon Wire Ties in Black (Pack of 100)
15 in. Nylon Wire Ties in Black (Pack of 100)
Product Details
Product Details
- Easy to use and adjust
- Versatile and functional
- Ideal for bundling cables and wires
- Will not rust, rot or corrode
- Made from UV-stable nylon
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 19-3/4 in
- Height:
- 1-3/32 in
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 100
- Product Type:
- Wire Ties
- Tensile Strength:
- 50 lbs/inch
- UL Listed:
- No
- Width:
- 3-1/2 in