15A 120V 1-Pole Electric Toggle Switch
15A 120V 1-Pole Electric Toggle Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Side wire design with automatic grounding and large binding head terminal screws for fast wiring.
- Lubricated cam provides smooth lever action.
- U.L. Listed.
- C.S.A. Certified.
- Verified to Federal Spec. WS896E
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/4 in
- Height:
- 1-1/2 in
- Product Type:
- Toggle Switch, Switch
- Volts:
- 120V
- Width:
- 1-1/4 in