15A 125V Duplex Receptacle in Ivory
15A 125V Duplex Receptacle in Ivory
Frequently Purchased Together
Product Details
Product Details
- Automatic grounding for fast installation.
- Heavy duty mounting strap for additional assembly strength.
- Copper alloy power/ground contacts for optimum continuity.
- Side wire design with large binding head terminal screws for fast wiring.
- U.L. Listed. C.S.A. Certified (NEMA 5-15 Type).
Specifications
- AMP:
- 15
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 4 in
- Product Type:
- Duplex Receptacle
- UL Listed:
- No
- Volts:
- 125V
- Width:
- 4 in
- Wire Gauge (AWG):
- 16 ga