This product requires certification to purchase.

15A Type S Non-Tamper Fuse

This product has been replaced by

SOO SERIES PLUG FUSE
SOO SERIES PLUG FUSE
Manufacturer Part #SOO015Z
You last purchased this on
 
DiversiTech®

15A Type S Non-Tamper Fuse

  • Fast #
  • Part #DIV62615S
  • Item #1192673
  • Manufacturer Part #626-15S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

SOO SERIES PLUG FUSE
SOO SERIES PLUG FUSE
Manufacturer Part #SOO015Z
DiversiTech®

15A Type S Non-Tamper Fuse

  • Fast #
  • Part #DIV62615S
  • Item #1192673
  • Manufacturer Part #626-15S
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides specific overcurrent protection
  • Time-delay element protects against premature blowing from motors in air conditioners or compressors
  • Visual indication of good or blown condition
  • Type S plug fuse
  • U.L. listed. C.S.A. approved
  • Requires Certification

Specifications

AMP:
15
Depth:
1-1/4 in
Diameter - Inside 1:
1-1/4 in
Product Type:
Non-Tamper Plug Fuse
UL Listed:
Yes
Volts:
125V