16-14 AWG Size 10-Stud Insulated Spade 16-Pack
16-14 AWG Size 10-Stud Insulated Spade 16-Pack
Frequently Purchased Together
Product Details
Product Details
- Wire range 16-14, stud #10
- Insulated spade terminal
Specifications
- Color Finish Name:
- Blue
- Height:
- 4-19/50 in
- Length:
- 1-1/4 in
- Material:
- Plastic
- Package Quantity:
- Pack of 16
- UL Listed:
- Yes
- Width:
- 2-3/4 in
- Wire Gauge (AWG):
- 16-14