18 Gauge 830 ft. Silver Galvanized Wire
18 Gauge 830 ft. Silver Galvanized Wire
Frequently Purchased Together
Product Details
Product Details
- The hanger strap helps prevent a duct system from sagging over long runs
- Easily installed using nails or screws
- Sturdy 18-gauge galvanized steel construction
Documents
Specifications
- Application:
- Plumbing, HVAC
- Cable or Wire Type:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Gauge (metal):
- 18 ga
- Length:
- 830 ft
- Material:
- Steel
- Product Type:
- Wire
- Wire Gauge (AWG):
- 18 ga